Skip to content Skip to navigation menu
3 1/4 in OAL 11/64 in Drill Size Drill Bit

73311

3 1/4 in OAL 11/64 in Drill Size Drill Bit
Item #111209444
  • 3 1/4 in Overall Length
  • 11/64 in Drill Size
3 1/4 in OAL 11/64 in Drill Size Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 1/4 in Overall Length
  • 11/64 in Drill Size

features

  • High performance metal drilling for portable drill users, works well on curved surfaces
  • Revolutionary tip design stays sharper longer and drills up to 10x faster than other leading drill bits
  • High speed steel features a black body and gold flute
  • Self-centering TURBOMAX tip for clean entry and fast starts
  • stays sharp longer
  • Three flatted shank on 3/16" and above for better chuck grip
Drill Size 11/64 in
Overall Length 3 1/4 in
Weight 0.01 LB
EAN or UPC 24721733115
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison