
- 2 1/4 in Overall Length
- 3/32 in Drill Size
features
- High performance metal drilling for portable drill users, works well on curved surfaces
- Revolutionary tip design stays sharper longer and drills up to 10x faster than other leading drill bits
- High speed steel features a black body and gold flute
- Self-centering TURBOMAX tip for clean entry and fast starts
- stays sharp longer
- Three flatted shank on 3/16" and above for better chuck grip
Drill Size | 3/32 in |
Overall Length | 2 1/4 in |
Weight | 0.01 LB |
EAN or UPC | 24721733061 |
