Skip to content Skip to navigation menu
5 3/4 in OAL 15/32 in Drill Size Drill Bit

67830

5 3/4 in OAL 15/32 in Drill Size Drill Bit
Item #111215012
  • 5 3/4 in Overall Length
  • 15/32 in Drill Size
5 3/4 in OAL 15/32 in Drill Size Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 3/4 in Overall Length
  • 15/32 in Drill Size

features

  • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
  • For general use in wood, metal, and plastic
  • Black oxide coating resists corrosion
  • 3/8" reduced shank fits all 3/8" drills
  • 135 degree split point ensures a true start and eliminates bit walking
Drill Size 15/32 in
Overall Length 5 3/4 in
Weight 0.192 LB
EAN or UPC 24721678300
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison