- 4 1/4 in Overall Length
- 9/32 in Drill Size
features
- Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
- For general use in wood, metal, and plastic
- Black oxide coating resists corrosion
- 135 degree split point ensures a true start and eliminates bit walking
| Overall Length | 4 1/4 in |
| Drill Size | 9/32 in |
| Weight | 0.076 LB |
| EAN or UPC | 24721675187 |

