Skip to content Skip to navigation menu
2 1/4 in OAL 3/32 in Drill Size Drill Bit

67506

2 1/4 in OAL 3/32 in Drill Size Drill Bit
Item #111209417
  • 2 1/4 in Overall Length
  • 3/32 in Drill Size
2 1/4 in OAL 3/32 in Drill Size Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/4 in Overall Length
  • 3/32 in Drill Size

features

  • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
  • For general use in wood, metal, and plastic
  • Black oxide coating resists corrosion
  • 135 degree split point ensures a true start and eliminates bit walking
Overall Length 2 1/4 in
Drill Size 3/32 in
Weight 0.023 LB
EAN or UPC 24721675064
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison