Skip to content Skip to navigation menu
Die

6428

Die
Item #111212646
  • Die
Die
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Die

features

  • Ideal for maintenance and repair work
  • Recommended for use with hexagon die stock
  • Die can be used with a wrench or socket when space is limited
Thread Size & Type #10-24 NC
Die Thickness 3/8 in
Threads per Inch 24
Weight 0.08 LB
EAN or UPC 42526064289
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison