
- 3 1/8 in Overall Length
- 5/32 in Drill Size
features
- Titanium nitride coating extends the life of the bit
- lasts up to six times longer than standard high speed steel drill bits
- Heavy-duty web design provides extreme rigidity when drilling in metal applications
- Shorter cutting lips reduce torque when drilling in high tensile strength materials
- 135-degree split point reduces feed pressure for easier penetration without work hardening
Drill Size | 5/32 in |
Overall Length | 3 1/8 in |
Weight | 0.01 LB |
EAN or UPC | 42526639104 |
