Skip to content Skip to navigation menu
2 in OAL 5/64 in Drill Size Drill Bit

63905

2 in OAL 5/64 in Drill Size Drill Bit
Item #111209028
  • 2 in Overall Length
  • 5/64 in Drill Size
2 in OAL 5/64 in Drill Size Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Overall Length
  • 5/64 in Drill Size

features

  • Titanium nitride coating extends the life of the bit
  • lasts up to six times longer than standard high speed steel drill bits
  • Heavy-duty web design provides extreme rigidity when drilling in metal applications
  • Shorter cutting lips reduce torque when drilling in high tensile strength materials
  • 135-degree split point reduces feed pressure for easier penetration without work hardening
Overall Length 2 in
Drill Size 5/64 in
Weight 0.01 LB
EAN or UPC 42526639050
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison