
- 4 in Overall Length
- 1/4 in Drill Size
features
- Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
- For general use in wood, metal, and plastic
- Black oxide coating resists corrosion
- 135 degree split point ensures a true start and eliminates bit walking
Drill Size | 1/4 in |
Overall Length | 4 in |
Weight | 0.04 LB |
EAN or UPC | 42526635168 |
