Skip to content Skip to navigation menu
Irwin Industrial Tools63112ZR

63112ZR

Drill Bit
Item #111209876
  • Drill Bit
Irwin Industrial Tools63112ZR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drill Bit

description

  • The IRWIN Tools 63112ZR 3/16-Inch Cobalt 135-Degree Jobber Length Drill Bit-Bulk - Pack of 12 is made of M35 Cobalt Steel. The cobalt steel helps discipate heat, which is the killer of all drill bits, providing it with longer life and more durability. The cobalt construction allows this bit to drill abrasive materials like stainless steel and cast iron which are extremely tough on traditional high speed steel drill bits. The bit has a 135-degree split point tip to help eliminate walking as you start to drill the hole in metal. The straight shank works in both keyed and key-less chucks.

features

  • M-35 Cobalt Construction for Durability in abrasive materials
  • Heavy duty spiral flute design produces faster chip ejection
  • Shorter cutting lips reduce torque for drilling in high tensile strength materials.
  • Heavy duty spiral flute design produces faster chip ejection
  • Shorter cutting lips reduce torque for drilling in high tensile strength materials
Weight 0.002 LB
EAN or UPC 42526631122
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison