Skip to content Skip to navigation menu
Irwin Industrial Tools63111

63111

1 1/8 in OAL 11/64 in Drill Size Drill Bit
Item #111209695
  • 1 1/8 in Overall Length
  • 11/64 in Drill Size
Irwin Industrial Tools63111
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/8 in Overall Length
  • 11/64 in Drill Size

features

  • Constructed of M-35 5 percent cobalt high speed steel for super abrasive resistance in tough metals
  • Heavy duty spiral flute design produces faster chip ejection
  • Shorter cutting lips reduce torque for drilling in high tensile strength materials.
  • 135-degree split point reduces feed pressure for easier penetration without work hardening
Drill Size 11/64 in
Overall Length 1 1/8 in
Weight 0.018 LB
EAN or UPC 42526631115
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison