Skip to content Skip to navigation menu
Irwin Industrial Tools62124

62124

12 in OAL 3/8 in Drill Size Drill Bit
Item #111211063
  • 12 in Overall Length
  • 3/8 in Drill Size
Irwin Industrial Tools62124
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 in Overall Length
  • 3/8 in Drill Size

features

  • Ideal for drilling in hard-to-reach areas and for running wires and cable
  • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
  • For general use in wood, metal, and plastic
  • Black oxide coating resists corrosion
  • 135 degree split point ensures a true start and eliminates bit walking
Drill Size 3/8 in
Overall Length 12 in
Weight 0.1 LB
EAN or UPC 42526621246
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison