- 12 in Overall Length
- 1/4 in Drill Size
features
- Ideal for drilling in hard-to-reach areas and for running wires and cable
- Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
- For general use in wood, metal, and plastic
- Black oxide coating resists corrosion
- 135 degree split point ensures a true start and eliminates bit walking
| Overall Length | 12 in |
| Drill Size | 1/4 in |
| Weight | 0.1 LB |
| EAN or UPC | 42526621161 |

