
- 2 in Overall Length
- 1/8 in Drill Size
description
- The IRWIN 1/8-inch Double Ended Body Drill Bit is made of M-2 high-speed steel for an optimal combination of strength, heat resistance and wear resistance. The 135° split point on these drill bits helps ensure a true start and helps eliminate bit walking. This metal drill bit is great for general use in metal, wood and plastic and can be utilized in stationary drills.
features
- 135° split point helps ensure true starts and eliminates bit walking
- For general use in wood, metal, and plastic
- Ideal for use in stationary drills
- 1/8" diameter with 5/8" twist length and 2" overall length
Overall Length | 2 in |
Drill Size | 1/8 in |
Weight | 0.006 LB |
EAN or UPC | 42526606083 |
