Skip to content Skip to navigation menu
Irwin Industrial Tools60526

60526

3 5/16 in OAL 13/32 in Drill Size Drill Bit
Item #111209503
  • 3 5/16 in Overall Length
  • 13/32 in Drill Size
Irwin Industrial Tools60526
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 5/16 in Overall Length
  • 13/32 in Drill Size

features

  • Constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
  • Standard 118 degree point for use in wood, metal, and plastic
Drill Size 13/32 in
Overall Length 3 5/16 in
Weight 0.15 LB
EAN or UPC 42526605260
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison