- 1 7/8 in Overall Length
- 1/16 in Drill Size
features
- Constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
- Standard 118 degree point for use in wood, metal, and plastic
| Overall Length | 1 7/8 in |
| Drill Size | 1/16 in |
| Weight | 0.02 LB |
| EAN or UPC | 42526605048 |

