- 3 1/8 in Overall Length
- 3/8 in Drill Size
features
- Constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
- Standard 118 degree point for use in wood, metal, and plastic
| Drill Size | 3/8 in |
| Overall Length | 3 1/8 in |
| Weight | 0.11 LB |
| EAN or UPC | 42526601248 |

