
- 11/16" Flat Wood Boring Bit
- 6" Overall Length
- 1/4" Hex Shank
Cutting Dia. | 0.6875 in |
Applicable Materials | Wood |
Type | Boring Bit |
Point Shape | Brad+Double-Spur+Double-Cutter |
Spiral Angle | CW |
Overall Length | 6 in |
Shank Size Symbol | 1/4 in Hex |
Packing Type | Bulk |
Length Group | Standard |
Cutting Edge Material | Tool Steel |
Weight | 0.09 LB |
