- 1" Flat Wood Boring Bit
- 16" Overall Length
- 1/4" Quick Change Shank
| Point Shape | Brad+Double-Spur+Double-Cutter |
| Shank Size Symbol | 1/4 in Quick Change |
| Length Group | Extra Long |
| Applicable Materials | Wood |
| Cutting Dia. | 1 in |
| Overall Length | 16 in |
| Type | Flat Bit |
| Packing Type | Bulk |
| Cutting Edge Material | Tool Steel |
| Spiral Angle | CW |
| Weight | 0.27 LB |

