- Right Hand Solid Die
- M9 x 0.75 Metric Thread
- Solid
- 1" Hex OD
- Carded
| Right / Left Hand | Right Hand |
| Type | Solid |
| Packing Type | Carded |
| Thread Series | Metric |
| Outside Dimension | 1 in |
| Thread Type | Metric |
| Tool Shape | Hexagon |
| Material | High Carbon Steel |
| Thread Pitch | 0.75 mm |
| Applicable Materials | Most Metals |
| Thread Size & Type | M9 x 0.75 |
| Die Size | 9 mm |
| Weight | 7.333 LB |

