- Right Hand Solid Die
- M6 x 1 Metric Thread
- Solid
- 1" Hex OD
- Carded
| Thread Type | Metric |
| Material | High Carbon Steel |
| Packing Type | Carded |
| Die Size | 6 mm |
| Type | Solid |
| Applicable Materials | Most Metals |
| Thread Size & Type | M6 x 1 |
| Thread Pitch | 1 mm |
| Tool Shape | Hexagon |
| Outside Dimension | 1 in |
| Right / Left Hand | Right Hand |
| Thread Series | Metric |
| Weight | 0.07 LB |

