- Right Hand Solid Die
- 1/4-18 NPT Fractional Thread
- Solid
- 1" Hex OD
- Carded
| Tool Shape | Hexagon |
| Die Size | 1/4 in |
| Thread Size & Type | 1/4-18 NPT |
| Applicable Materials | Most Metals |
| Outside Dimension | 1 in |
| Thread Series | Fractional |
| No. of Flutes | 3 |
| Packing Type | Carded |
| Threads per Inch | 18 |
| Material | High Carbon Steel |
| Type | Solid |
| Right / Left Hand | Right Hand |
| Thread Type | NPT |
| Weight | 0.07 LB |

