- Right Hand Solid Die
- 1/2-20 NF Fractional Thread
- Solid
- 1" Hex OD
- Carded
| Thread Size & Type | 1/2-20 NF |
| Type | Solid |
| Threads per Inch | 20 |
| Right / Left Hand | Right Hand |
| Outside Dimension | 1 in |
| Packing Type | Carded |
| Thread Type | NF |
| Applicable Materials | Most Metals |
| Tool Shape | Hexagon |
| Die Size | 1/2 in |
| Material | High Carbon Steel |
| Thread Series | Fractional |
| Weight | 0.12 LB |

