- Right Hand Solid Die
- 3/8-24 NF Fractional Thread
- Solid
- 1" Hex OD
- Carded
| Die Size | 3/8 in |
| Outside Dimension | 1 in |
| Threads per Inch | 24 |
| Right / Left Hand | Right Hand |
| Packing Type | Carded |
| Thread Series | Fractional |
| Type | Solid |
| Thread Type | NF |
| Tool Shape | Hexagon |
| Material | High Carbon Steel |
| Thread Size & Type | 3/8-24 NF |
| Applicable Materials | Most Metals |
| Weight | 0.12 LB |

