- Right Hand Solid Die
- 5/16-24 NF Fractional Thread
- Solid
- 1" Hex OD
- Carded
| Thread Series | Fractional |
| Thread Size & Type | 5/16-24 NF |
| Material | High Carbon Steel |
| Thread Type | NF |
| Outside Dimension | 1 in |
| Packing Type | Carded |
| Threads per Inch | 24 |
| Type | Solid |
| Tool Shape | Hexagon |
| Right / Left Hand | Right Hand |
| Die Size | 5/16 in |
| Applicable Materials | Most Metals |
| Weight | 0.08 LB |

