- Right Hand Solid Die
- 14-20 NS Machine Screw Thread
- Solid
- 1" Hex OD
- Carded
| Thread Size & Type | 14-20 NS |
| Die Size | 14 |
| Packing Type | Carded |
| Type | Solid |
| Material | High Carbon Steel |
| Thread Type | NS |
| Tool Shape | Hexagon |
| Outside Dimension | 1 in |
| Applicable Materials | Most Metals |
| Thread Series | Machine Screw |
| Threads per Inch | 20 |
| Right / Left Hand | Right Hand |
| Weight | 0.12 LB |

