- Right Hand Solid Die
- 4-40 NC Machine Screw Thread
- Solid
- 1" Hex OD
- Carded
| Thread Series | Machine Screw |
| Threads per Inch | 40 |
| Type | Solid |
| Packing Type | Carded |
| Die Size | 4 |
| Applicable Materials | Most Metals |
| Material | High Carbon Steel |
| Outside Dimension | 1 in |
| Right / Left Hand | Right Hand |
| Tool Shape | Hexagon |
| Thread Size & Type | 4-40 NC |
| Thread Type | NC |
| Weight | 0.08 LB |

