- Right Hand Solid Die
- 4-36 NS Machine Screw Thread
- Solid
- 1" Hex OD
- Carded
| Thread Size & Type | 4-36 NS |
| Threads per Inch | 36 |
| Packing Type | Carded |
| Applicable Materials | Most Metals |
| Right / Left Hand | Right Hand |
| Type | Solid |
| Material | High Carbon Steel |
| Thread Series | Machine Screw |
| Tool Shape | Hexagon |
| Outside Dimension | 1 in |
| Thread Type | NS |
| Die Size | 4 |
| Weight | 9.333 LB |

