- Hex Head Fractional Insert Bits
- 3/32" Bit Size
- 1 1/4" Overal Length
features
- Use commonly in furniture assembly, bicycle maintenance and manufacturing equipment
| Length | 1 1/4 in |
| Hex Size | 1/4 in |
| Bit Size | 3/32 in |
| Weight | 0.6 LB |
| Length | 1 1/4 in |
| Hex Size | 1/4 in |
| Bit Size | 3/32 in |
| Weight | 0.6 LB |