| Spiral Angle | CW |
| Packing Type | Tube w/ Hanger |
| Finish | Black Oxide |
| Size Type | Fractional, Equal Ends |
| Drill Size | 1 1/4 in |
| Flute Length | 3 in |
| Drill Style | Standard Twist Drill |
| Drill Length Type | Silver & Deming |
| Point Angle | 118 degrees |
| Material | HSS |
| Shank Type | Standard |
| Weight | 1.03 LB |

