- Fractional Drill
- 13/16 in
- Black Oxide Finish
- Silver & Deming Length Type
applications
- Create Large Holes, Heavy-Duty Metal Drilling, Automotive, Body Shop, Metal Fabircation
features
- For use in 1/2" drill chucks
- Three-flatted shank for secure grip
| Drill Size | 13/16 in |
| Drill Style | Standard Twist Drill |
| Spiral Angle | CW |
| Size Type | Fractional, Equal Ends |
| Material | HSS |
| Point Angle | 118 ° |
| Flute Length | 3 in |
| Shank Type | Standard |
| Packing Type | Tube w/ Hanger |
| Finish | Black Oxide |
| Overall Length | 6 in |
| Drill Length Type | Silver & Deming |
| Weight | 0.69 LB |

