| Finish | Black Oxide |
| Shank Type | Standard |
| Drill Length Type | Silver & Deming |
| Size Type | Fractional, Equal Ends |
| Packing Type | Tube w/ Hanger |
| Point Angle | 118 degrees |
| Flute Length | 3 in |
| Drill Style | Standard Twist Drill |
| Material | HSS |
| Spiral Angle | CW |
| Drill Size | 11/16 in |
| Weight | 0.73 LB |

