- 7/8" Flat Wood Boring Bit
- 6" Overall Length
- 1/4" Hex Shank
| Point Shape | Brad+Double-Spur+Double-Cutter |
| Shank Size Symbol | 1/4 in Hex |
| Type | Boring Bit |
| Cutting Dia. | 0.875 in |
| Length Group | Standard |
| Packing Type | Carded |
| Applicable Materials | Wood |
| Spiral Angle | CW |
| Cutting Edge Material | Tool Steel |
| Overall Length | 6 in |
| Weight | 0.1 LB |

