- Right Hand Solid Die
- M24 x 3 Metric Thread
- Solid
- 1 13/16" Hex OD
| Material | High Carbon Steel |
| Outside Dimension | 1 13/16 in |
| Type | Solid |
| Right / Left Hand | Right Hand |
| Applicable Materials | Most Metals |
| Packing Type | Bulk |
| Thread Pitch | 3 mm |
| Die Size | 24 mm |
| Thread Series | Metric |
| Thread Size & Type | M24 x 3 |
| Thread Type | Metric |
| Tool Shape | Hexagon |
| Weight | 0.32 LB |

