- Right Hand Solid Die
- M24 x 2 Metric Thread
- Solid
- 1 13/16" Hex OD
| Right / Left Hand | Right Hand |
| Material | High Carbon Steel |
| Packing Type | Bulk |
| Tool Shape | Hexagon |
| Thread Series | Metric |
| Thread Size & Type | M24 x 2 |
| Type | Solid |
| Outside Dimension | 1 13/16 in |
| Applicable Materials | Most Metals |
| Weight | 0.28 LB |

