- Right Hand Solid Die
- M20 x 2.5 Metric Thread
- Solid
- 1 13/16" Hex OD
| Thread Series | Metric |
| Material | High Carbon Steel |
| Die Size | 20 mm |
| Right / Left Hand | Right Hand |
| Tool Shape | Hexagon |
| Thread Type | Metric |
| Thread Pitch | 2.5 mm |
| Applicable Materials | Most Metals |
| Type | Solid |
| Packing Type | Bulk |
| Thread Size & Type | M20 x 2.5 |
| Outside Dimension | 1 13/16 in |
| Weight | 0.34 LB |

