- Right Hand Solid Die
- 1-14 NS Fractional Thread
- Solid
- 1 13/16" Hex OD
| Threads per Inch | 14 |
| Thread Series | Fractional |
| Thread Size & Type | 1-14 NS |
| Right / Left Hand | Right Hand |
| Type | Solid |
| Outside Dimension | 1 13/16 in |
| Material | High Carbon Steel |
| Tool Shape | Hexagon |
| Packing Type | Bulk |
| Thread Type | NS |
| Applicable Materials | Most Metals |
| Die Size | 1 in |
| Weight | 0.08 LB |

