- HANSON® Metric Tap
- Plug Type
- M9 x 1 Right Hand Thread
- High Carbon Steel
- Carded
| Chamfer Type | Plug |
| No. of Flutes | 4 |
| Thread Pitch | 1 mm |
| Material | High Carbon Steel |
| Tap Size | M9 |
| Thread Type | Metric |
| Right / Left Hand | Right Hand |
| Packaging | Carded |
| Size Type | Metric |
| Thread Size & Type | M9 x 1 |
| Weight | 0.02 LB |

