- HANSON® Metric Tap
- Plug Type
- M3 x 0.5 Right Hand Thread
- High Carbon Steel
- Carded
| Thread Size & Type | M3 x 0.5 |
| Thread Type | Metric |
| Thread Pitch | 0.5 mm |
| Packaging | Carded |
| No. of Flutes | 3 |
| Chamfer Type | Plug |
| Right / Left Hand | Right Hand |
| Tap Size | M3 |
| Material | High Carbon Steel |
| Size Type | Metric |
| Weight | 0.01 LB |

