- HANSON® Fractional Tap
- Plug Type
- 1/2-20 NF Right Hand Thread
- High Carbon Steel
- Carded
| Material | High Carbon Steel |
| No. of Flutes | 4 |
| Size Type | Fractional |
| Thread Size & Type | 1/2-20 NF |
| Packaging | Carded |
| Tap Size | 1/2 in |
| Thread Type | NF |
| Threads per Inch | 20 |
| Right / Left Hand | Right Hand |
| Chamfer Type | Plug |
| Weight | 0.11 LB |

