- HANSON® Fractional Tap
- Plug Type
- 5/16-18 NC Right Hand Thread
- High Carbon Steel
- Carded
| Size Type | Fractional |
| Threads per Inch | 18 |
| No. of Flutes | 4 |
| Thread Size & Type | 5/16-18 NC |
| Material | High Carbon Steel |
| Chamfer Type | Plug |
| Packaging | Carded |
| Tap Size | 5/16 in |
| Thread Type | NC |
| Right / Left Hand | Right Hand |
| Weight | 0.03 LB |

