- HANSON® Machine Screw Tap
- Plug Type
- 10-32 NF Right Hand Thread
- High Carbon Steel
- Carded
| Thread Type | NF |
| No. of Flutes | 4 |
| Chamfer Type | Plug |
| Packaging | Carded |
| Right / Left Hand | Right Hand |
| Tap Size | #10 |
| Size Type | Machine Screw |
| Threads per Inch | 32 |
| Material | High Carbon Steel |
| Thread Size & Type | 10-32 NF |
| Weight | 0.03 LB |

