- HANSON® Machine Screw Tap
- Plug Type
- 6-32 NC Right Hand Thread
- High Carbon Steel
- Carded
| Right / Left Hand | Right Hand |
| Material | High Carbon Steel |
| Packaging | Carded |
| No. of Flutes | 3 |
| Thread Size & Type | 6-32 NC |
| Thread Type | NC |
| Threads per Inch | 32 |
| Chamfer Type | Plug |
| Tap Size | #6 |
| Size Type | Machine Screw |
| Weight | 0.01 LB |

