- HANSON® Machine Screw Tap
- Plug Type
- 4-36 NS Right Hand Thread
- High Carbon Steel
- Carded
| Packaging | Carded |
| Thread Type | NS |
| Threads per Inch | 36 |
| Right / Left Hand | Right Hand |
| Material | High Carbon Steel |
| Tap Size | #4 |
| No. of Flutes | 3 |
| Thread Size & Type | 4-36 NS |
| Chamfer Type | Plug |
| Size Type | Machine Screw |
| Weight | 0.02 LB |

