- Left Hand Solid Die
- M22 x 1.5 Metric Thread
- Solid
- 1 5/8" Hex OD
| Outside Dimension | 1 5/8 in |
| Die Thickness | 7/8 in |
| Applicable Materials | Most Metals |
| Thread Size & Type | M22 x 1.5 |
| Tool Shape | Hexagon |
| Material | High Carbon Steel |
| Packing Type | Bulk |
| Right / Left Hand | Left Hand |
| Type | Solid |
| Thread Series | Metric |
| Weight | 0.34 LB |

