- Left Hand Solid Die
- 1-12 NF Fractional Thread
- Solid
- 1 13/16" Hex OD
| Die Size | 1 in |
| No. of Flutes | 3 |
| Thread Size & Type | 1-12 NF |
| Threads per Inch | 12 |
| Applicable Materials | Most Metals |
| Thread Series | Fractional |
| Packing Type | Bulk |
| Tool Shape | Hexagon |
| Outside Dimension | 1 13/16 in |
| Right / Left Hand | Left Hand |
| Die Thickness | 1 in |
| Material | High Carbon Steel |
| Type | Solid |
| Thread Type | NF |
| Weight | 0.85 LB |

