- Left Hand Solid Die
- 5/8-11 NC Fractional Thread
- Solid
- 1 1/4" Hex OD
| Applicable Materials | Most Metals |
| Packing Type | Bulk |
| Type | Solid |
| Thread Type | NC |
| Die Thickness | 5/8 in |
| Right / Left Hand | Left Hand |
| Die Size | 5/8 in |
| Outside Dimension | 1 1/4 in |
| Material | High Carbon Steel |
| Threads per Inch | 11 |
| Thread Size & Type | 5/8-11 NC |
| Thread Series | Fractional |
| No. of Flutes | 3 |
| Tool Shape | Hexagon |
| Weight | 0.25 LB |

