- Left Hand Solid Die
- 3/8-24 NF Fractional Thread
- Solid
- 25/32" Hex OD
| Tool Shape | Hexagon |
| Outside Dimension | 25/32 in |
| Type | Solid |
| Packing Type | Bulk |
| Thread Series | Fractional |
| Die Thickness | 3/8 in |
| Right / Left Hand | Left Hand |
| Applicable Materials | Most Metals |
| Thread Size & Type | 3/8-24 NF |
| Material | High Carbon Steel |
| Weight | 0.14 LB |

