- Left Hand Adjustable Die
- 5/16-24 NF Fractional Thread
- Adjustable
- 1" Round OD
| Tool Shape | Round |
| Outside Dimension | 1 in |
| Thread Series | Fractional |
| Thread Size & Type | 5/16-24 NF |
| Threads per Inch | 24 |
| Packing Type | Bulk |
| Die Size | 5/16 in |
| Type | Adjustable |
| Material | High Carbon Steel |
| Right / Left Hand | Left Hand |
| Applicable Materials | Most Metals |
| Thread Type | NF |
| No. of Flutes | 3 |
| Weight | 0.06 LB |

