- Left Hand Adjustable Die
- 1/4-28 NF Fractional Thread
- Adjustable
- 1" Round OD
| Thread Series | Fractional |
| Material | High Carbon Steel |
| Outside Dimension | 1 in |
| Applicable Materials | Most Metals |
| Thread Size & Type | 1/4-28 NF |
| Packing Type | Bulk |
| Type | Adjustable |
| Right / Left Hand | Left Hand |
| Tool Shape | Round |
| Weight | 0.06 LB |

